This product requires certification to purchase.

8 x 8 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

Sioux Chief

861 Series 8 x 8 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #S861283X
  • Item #4210525
  • Manufacturer Part #861-283X
4.6 out of 5 Customer Rating
Brand image
Sioux Chief

861 Series 8 x 8 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #S861283X
  • Item #4210525
  • Manufacturer Part #861-283X
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Acid resistant porcelain enamel coating
  • For use in high heat discharge applications
  • Requires Certification

Specifications

Collection:
861 Series
End Connection 1:
No Hub
End Connections:
No Hub
Sink Bowl Size:
8 in x 8 in x 8-5/8 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
UPC:
739236309730