This product requires certification to purchase.

4 in. Flash Drain with Round Pattern Ring and Strainer

Sioux Chief

863 Series 4 in. Flash Drain with Round Pattern Ring and Strainer

  • Fast #
  • Part #S863445NR
  • Item #1833477
  • Manufacturer Part #863-445NR
4 out of 5 Customer Rating
Brand image
Sioux Chief

863 Series 4 in. Flash Drain with Round Pattern Ring and Strainer

  • Fast #
  • Part #S863445NR
  • Item #1833477
  • Manufacturer Part #863-445NR
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Base adapter with clamping collar and head adapter
  • Threads are stronger than pipe threads and prevent cross-threading
  • For large tile floor showers and showers with multiple heads or body-spray options
  • Larger head/strainer and 3" connection provides increased flow capacity
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.3-2001
ASTM:
ASTM D-2661, ASTM D-2665
Adjustable:
Yes
Collection:
863 Series
Drain Base Height:
6-3/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
8-1/2 in
Fits Pipe Size:
4 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5-1/2 in
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
Hub
Trap Primer Connection:
Yes
UPC:
739236303042