This product requires certification to purchase.

72 x 9-3/4 in. Trench Drain

You last purchased this on
 
Sioux Chief

865 Series FastTrack™ 72 x 9-3/4 in. Trench Drain

  • Fast #
  • Part #S865N9
  • Item #7202008
  • Manufacturer Part #865-N9
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

865 Series FastTrack™ 72 x 9-3/4 in. Trench Drain

  • Fast #
  • Part #S865N9
  • Item #7202008
  • Manufacturer Part #865-N9
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Long, sloped and neutral channels molded from tough, lightweight HDPE material
  • Includes grate anchors and slide-to-align construction covers
  • Solid, snap-lock joints
  • Integral rebar anchors and bottom outlet
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-01
Collection:
865 Series FastTrack™
Drain Base Material:
Plastic
Drain Base Material Type:
Polyethylene
IAPMO Listed:
No
Length:
72 in
Width:
9-3/4 in