This product requires certification to purchase.

Flat End Cap for Sioux Chief Fast Track Pre Sloped Trench Drain System

You last purchased this on
 
Sioux Chief

865 Series Flat End Cap for Sioux Chief Fast Track Pre Sloped Trench Drain System

  • Fast #
  • Part #S865EC
  • Item #7204120
  • Manufacturer Part #865-EC
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

865 Series Flat End Cap for Sioux Chief Fast Track Pre Sloped Trench Drain System

  • Fast #
  • Part #S865EC
  • Item #7204120
  • Manufacturer Part #865-EC
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HDPE flat cap
  • Fits all channels
  • Made in the USA
  • Requires Certification

Specifications

Brand Model Compatibility:
Fast Track™
Collection:
865 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
IAPMO Listed:
No
Material:
Plastic