4 in. Cast Iron Roof Drain
868 Series 4 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 21-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Allows installation of drain and overflow side-by-side using one sump receiver
- Includes sump receiver, roof drain, and overflow fixtures
- Enamel-coated cast iron body, gravel guard and dome strainer
Specifications
- ASME:
- ASME A112.6.4 2003
- Collection:
- 868 Series
- Construction:
- Non-Membrane
- Diameter:
- 15 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15 in
- Drain Grate Material:
- Cast Iron
- Drain Opening:
- 4 in
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- UPC:
- 739236311269