This product requires certification to purchase.

4 in. No-Hub Cast Iron Roof Drain with Cast Iron Dome, Underdeck Clamp Kit and Adjustable Extension Kit

You last purchased this on
 
Sioux Chief

868 Series 4 in. No-Hub Cast Iron Roof Drain with Cast Iron Dome, Underdeck Clamp Kit and Adjustable Extension Kit

  • Fast #
  • Part #S8681504USE
  • Item #4825168
  • Manufacturer Part #868-1504USE
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

868 Series 4 in. No-Hub Cast Iron Roof Drain with Cast Iron Dome, Underdeck Clamp Kit and Adjustable Extension Kit

  • Fast #
  • Part #S8681504USE
  • Item #4825168
  • Manufacturer Part #868-1504USE
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 31
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.6.4 2003
Collection:
868 Series
Diameter:
15 in
Drain Base Material:
Cast Iron
Drain Opening:
4 in
End Connection 1:
No Hub
IAPMO Listed:
No