6 in. PVC Threaded Backwater Valve
869 Series 6 in. PVC Threaded Backwater Valve
Frequently Purchased Together
Product Details
Product Details
- Threaded access seals hand-tight and allows for easy maintenance and inspection
- Do not install vertically
Specifications
- ASME:
- ASME A112.14
- Collection:
- 869 Series
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Height:
- 9-3/4 in
- Length:
- 15-3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 5 psi
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Size:
- 6 in
- Valve Type:
- Backwater Valve