This product requires certification to purchase.

4 in. ABS Solvent Weld Backwater Valve

You last purchased this on
 
Sioux Chief

869 Series ProCheck™ 4 in. ABS Solvent Weld Backwater Valve

  • Fast #
  • Part #S869S4A
  • Item #4488040
  • Manufacturer Part #869-S4A
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

869 Series ProCheck™ 4 in. ABS Solvent Weld Backwater Valve

  • Fast #
  • Part #S869S4A
  • Item #4488040
  • Manufacturer Part #869-S4A
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Structurally rugged molded construction
  • Modular design allows for interchangeable accessories
  • Structurally rugged to stand up to job site abuse
  • Unique flapper creates a tighter seal than other backwater valves
  • Made in the USA
  • Available for 3" or 4" sch. 40 DWV lines
  • Requires Certification

Specifications

ASME:
ASME A112.14.1-2003
Collection:
869 Series ProCheck™
End Connection 1:
Hub
End Connection 2:
Socket Weld
End Connections:
Hub x Socket Weld
Height:
6-7/8 in
Material:
Plastic
Material Type:
ABS
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
Schedule Class:
40
Valve Body Material:
Plastic
Valve Size:
4 in
Valve Type:
Backwater Valve
Width:
10-1/8 in