This product requires certification to purchase.

6 in. Stainless Steel Cleanout

You last purchased this on
 
Sioux Chief

870 Series 6 in. Stainless Steel Cleanout

Brand image
You last purchased this on
 
Sioux Chief

870 Series 6 in. Stainless Steel Cleanout

  • Fast #
  • Part #S8706
  • Item #299184
  • Manufacturer Part #870-6
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bolt not included
  • Corrosion resistant
  • Withstands light foot traffic
  • Durable, stainless steel covers for wall cleanout access
  • Requires Certification

Specifications

Collection:
870 Series
Cover Material:
Stainless Steel
Cover Material Type:
403
Cover Shape:
Round
Diameter:
6 in
Plug Included:
No
Product Type:
Cleanout Cover
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com