This product requires certification to purchase.

6-1/2 in. White Cleanout

You last purchased this on
 
Sioux Chief

871 Series 6-1/2 in. White Cleanout

Brand image
You last purchased this on
 
Sioux Chief

871 Series 6-1/2 in. White Cleanout

  • Fast #
  • Part #S8716
  • Item #350980
  • Manufacturer Part #871-6
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bolt not included
  • Corrosion resistant
  • Withstands light foot traffic
  • Economical ABS covers are easily painted to match wall color
  • Requires Certification

Specifications

Adjustable:
No
Collection:
871 Series
Cover Color Finish:
White
Cover Material:
Plastic
Cover Material Type:
ABS
Cover Shape:
Round
Diameter:
6-1/2 in
Material:
Plastic
Plug Included:
No
Product Type:
Cleanout Cover



Customers Also Bought
1–6 of 18 items
Part #PF603ZBN
Item #7936178
5 out of 5 Customer Rating
Requires Certification
Part #PF42950
Item #928798
4.2 out of 5 Customer Rating
Requires Certification
Part #S8252P
Item #264369
3.9 out of 5 Customer Rating
Requires Certification
Part #PFBE7
Item #2453365
4.5 out of 5 Customer Rating
Requires Certification
Part #PF3820CRX
Item #2445391
4.5 out of 5 Customer Rating
Requires Certification
Part #JC51340
Item #152496
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S8746
Item #1598229
3.3 out of 5 Customer Rating
Requires Certification
Part #S8502T
Item #365443
4.4 out of 5 Customer Rating
Requires Certification
Part #S85134I
Item #1833459
4 out of 5 Customer Rating
Requires Certification
Part #S8343DF
Item #3270603
3.8 out of 5 Customer Rating
Requires Certification
Part #S8524LI
Item #252678
3.9 out of 5 Customer Rating
Requires Certification
Part #S8504T
Item #117677
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing