This product requires certification to purchase.

4 in. Threaded Cleanout Plug

You last purchased this on
 
Sioux Chief

877 Series 4 in. Threaded Cleanout Plug

  • Fast #
  • Part #S87740
  • Item #2475523
  • Manufacturer Part #877-40
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

877 Series 4 in. Threaded Cleanout Plug

  • Fast #
  • Part #S87740
  • Item #2475523
  • Manufacturer Part #877-40
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 3360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Brass plugs are durable and corrosion-resistant
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
Application:
Commercial, Residential
Collection:
877 Series
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cleanout Plug
Head Style:
Square
Material:
Brass
Origin:
Domestic
Weight:
0.582 lb