2 in. Cleanout
879 Series 2 in. Cleanout
Frequently Purchased Together
Product Details
Product Details
- Combine with FIP adapters to make your own cleanouts
- Will not seize up on ABS or PVC
- Acid resistant and chemically inert
- Highly durable
Specifications
- Adjustable:
- No
- Collection:
- 879 Series
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Outlet Type:
- MIP
- Plug Included:
- Yes