*NLA Lead Law Compliant 3/4 FSWT X 1/4 OD COMP
Add-A-Line™ *NLA Lead Law Compliant 3/4 FSWT X 1/4 OD COMP
Product Details
Product Details
- Ideal for adding humidifiers, dishwashers, ice makers or any new water line
-
Lead Law Compliant
Specifications
- Collection:
- Add-A-Line™
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connection 3:
- Female
- End Connections:
- Female x Female x Female
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes