7/8 x 7/8 x 1/4 in. OD Compression Valve Tee
Add-A-Line™ 7/8 x 7/8 x 1/4 in. OD Compression Valve Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1260-
Pick Up: 0 Available in Wichita, KS - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with all CTS pipe types
- For 7/8" OD tube with 1/4" compression outlet
-
Lead Law Compliant
Specifications
- Collection:
- Add-A-Line™
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connection 3:
- OD Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 7/8 in x 7/8 in x 1/4 in
- Fitting Type:
- Tee, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes