Copper Male Sweat 1-1/4 in. Valve Manifold
BranchMaster™ Copper Male Sweat 1-1/4 in. Valve Manifold
Frequently Purchased Together
Product Details
Product Details
- Branches: 4 in on-center
- Copper trunk: 1-1/4 in
- Press-fitting compatible
-
Lead Law Compliant
Specifications
- Collection:
- BranchMaster™
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Material Type:
- Type L
- NSF Certified:
- No
- Outlet Quantity:
- 8