Brass Tank Bolt Set
Brass Tank Bolt Set
Frequently Purchased Together
Product Details
Product Details
- Includes 7/8" truss heads with deep slot
- Made in the USA
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Length:
- 5-1/2 in
- Material:
- Brass
- WaterSense Labeled:
- No