Carbon Steel Cleaning
Carbon Steel Cleaning
Frequently Purchased Together
Product Details
Product Details
- High impact, hex body for better grip
- Durable bristles
- Made in the USA
Documents
Specifications
- Brush Type:
- Cleaning
- Diameter:
- 1/2 in
- Material:
- Carbon Steel
- Number of Tools Included:
- 1
- Size:
- 1/2 in