This product requires certification to purchase.

Copper Male Sweat 1 in. Valve Manifold

You last purchased this on
 
Sioux Chief

Copper Male Sweat 1 in. Valve Manifold

Brand image
You last purchased this on
 
Sioux Chief

Copper Male Sweat 1 in. Valve Manifold

  • Fast #
  • Part #S67821244
  • Item #519941
  • Manufacturer Part #678-21244
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Press-fit compatible
  • Branches are 2" on center
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Male Sweat
End Connection 2:
Male Sweat
End Connections:
Male Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Material Type:
Type L
NSF Certified:
No
Outlet Quantity:
12
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #S672X1240
Item #1833479
5 out of 5 Customer Rating
Requires Certification
Part #S672X0999
Item #1833468
4 out of 5 Customer Rating
Requires Certification
Part #S672X0499
Item #1024785
3.4 out of 5 Customer Rating
Requires Certification
Part #NT433YF
Item #286735
5 out of 5 Customer Rating
Requires Certification
Part #R40881
Item #10350323
5 out of 5 Customer Rating
Requires Certification
Part #S672X0440
Item #3631013
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S672X0499
Item #1024785
3.4 out of 5 Customer Rating
Requires Certification
Part #S672X0440
Item #3631013
5 out of 5 Customer Rating
Requires Certification
Part #S672X0470
Item #3803588
5 out of 5 Customer Rating
Requires Certification
Part #S672X1240
Item #1833479
5 out of 5 Customer Rating
Requires Certification
Part #S672X0999
Item #1833468
4 out of 5 Customer Rating
Requires Certification
Part #S601Q20V
Item #7044081
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing