This product requires certification to purchase.

3/4 in. Plastic Tube Clamp (Bag of 5)

You last purchased this on
 
Sioux Chief

EZGlide™ 3/4 in. Plastic Tube Clamp (Bag of 5)

  • Fast #
  • Part #S5593PK2
  • Item #3269875
  • Manufacturer Part #559-3PK2
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

EZGlide™ 3/4 in. Plastic Tube Clamp (Bag of 5)

  • Fast #
  • Part #S5593PK2
  • Item #3269875
  • Manufacturer Part #559-3PK2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 4000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ribs allow pipe to glide easier and more quietly when the pipe expands and contracts
  • V-shaped split design for easy installations
  • Compatible with copper, PEX or CPVC
  • Plenum Safe™ models meet ASTM E84 25/50 Flame/Smoke Spread and UL94 V-0 flame rating
  • Requires Certification

Documents


Specifications

Collection:
EZGlide™
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Fits Pipe Size:
3/4 in
Height:
1-11/40 in
Length:
2-61/100 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
140
Package Quantity:
Bag of 5
Product Type:
Tube Clamp
UL Listed:
UL94 V-0
Work Load Limit:
25 lb