This product requires certification to purchase.

4 x 2-1/4 in. Duo Sink Strainer

You last purchased this on
 
Sioux Chief

Ezy-On™ 4 x 2-1/4 in. Duo Sink Strainer

  • Fast #
  • Part #S24516460C04
  • Item #52710
  • Manufacturer Part #245-16460C04
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Ezy-On™ 4 x 2-1/4 in. Duo Sink Strainer

  • Fast #
  • Part #S24516460C04
  • Item #52710
  • Manufacturer Part #245-16460C04
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cuts installation time in half
  • Features triangular retainer with thumb screws
  • Fits all sinks
  • No tools needed
  • Requires Certification

Specifications

Collection:
Ezy-On™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
2-1/4 in
Material:
Stainless Steel
Strainer Size:
4 in