This product requires certification to purchase.

4 in. No-Hub End Outlet Trench Drain System

You last purchased this on
 
Sioux Chief

Fast Track™ 4 in. No-Hub End Outlet Trench Drain System

  • Fast #
  • Part #S865EO
  • Item #7202007
  • Manufacturer Part #865-EO
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Fast Track™ 4 in. No-Hub End Outlet Trench Drain System

  • Fast #
  • Part #S865EO
  • Item #7202007
  • Manufacturer Part #865-EO
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HDPE end outlet - 4" no-hub
  • Fits all channels
  • Made in the USA
  • Requires Certification

Specifications

Collection:
Fast Track™
Drain Base Material:
Plastic
End Connection 1:
No Hub
Fits Pipe Size:
4 in
IAPMO Listed:
No