This product requires certification to purchase.

72 x 9-3/4 in. Trench Drain

You last purchased this on
 
Sioux Chief

Fast Track™ 72 x 9-3/4 in. Trench Drain

  • Fast #
  • Part #S865S4
  • Item #7202017
  • Manufacturer Part #865-S4
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Fast Track™ 72 x 9-3/4 in. Trench Drain

  • Fast #
  • Part #S865S4
  • Item #7202017
  • Manufacturer Part #865-S4
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Long, sloped and neutral channels molded from tough, lightweight HDPE material
  • Includes grate anchors and slide-to-align construction covers
  • Solid, snap-lock joints
  • Integral rebar anchors and bottom outlet
  • Made in the USA
  • Requires Certification

Specifications

ASME:
ASME A112.6.3 2001
Collection:
Fast Track™
Drain Base Material:
Plastic
End Connection 1:
No Hub
Fits Pipe Size:
4 in
Height:
8-83/100 in
IAPMO Listed:
No
Length:
72 in
Outlet Type:
No Hub
Pre-Sloped:
Yes
Width:
9-3/4 in