This product requires certification to purchase.

3 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Fat Max™ 3 in. Inside Caulk Plastic Floor Drain

Brand image
You last purchased this on
 
Sioux Chief

Fat Max™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8603AS
  • Item #311295
  • Manufacturer Part #860-3AS
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications
  • Requires Certification

Specifications

Collection:
Fat Max™
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Plastic
Fits Pipe Size:
3 in
Grate Diameter:
9 in
Grate Shape:
Round
Outlet Type:
Inside Caulk


Customers Also Bought
1–6 of 18 items
Part #PF821200ANR
Item #3032759
5 out of 5 Customer Rating
Requires Certification
Part #PF821ANBQ
Item #4483317
3.7 out of 5 Customer Rating
Requires Certification
Part #S8222ANR
Item #3631026
3.8 out of 5 Customer Rating
Requires Certification
Part #S86343NRT
Item #310302
3.8 out of 5 Customer Rating
Requires Certification
Part #S8422PNR
Item #229416
3.3 out of 5 Customer Rating
Requires Certification
Part #PF42942
Item #1595018
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing