This product requires certification to purchase.

3 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Fat Max™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8603PI
  • Item #1833533
  • Manufacturer Part #860-3PI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Fat Max™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8603PI
  • Item #1833533
  • Manufacturer Part #860-3PI
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 54
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications
  • Requires Certification

Specifications

Collection:
Fat Max™
Construction:
Non-Membrane
Drain Base Height:
6-3/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Cast Iron
Fits Pipe Size:
3 in
Grate Diameter:
9 in
Grate Shape:
Round
Outlet Type:
Inside Caulk