This product requires certification to purchase.

3 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Fat Max™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8603PS
  • Item #299162
  • Manufacturer Part #860-3PS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Fat Max™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8603PS
  • Item #299162
  • Manufacturer Part #860-3PS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications
  • Requires Certification

Specifications

Collection:
Fat Max™
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Plastic
Fits Pipe Size:
3 in
Grate Diameter:
9 in
Grate Shape:
Round
Outlet Type:
Inside Caulk