This product requires certification to purchase.

4 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Fat Max™ 4 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8604PI
  • Item #3269770
  • Manufacturer Part #860-4Pi
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Fat Max™ 4 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8604PI
  • Item #3269770
  • Manufacturer Part #860-4Pi
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Large-Capacity
  • Low profile design with anchor flange for a solid installation
  • Requires Certification

Specifications

ASME:
ASME A112.6.3
Collection:
Fat Max™
Construction:
Non-Membrane
Drain Base Height:
6-3/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Cast Iron
Fits Pipe Size:
4 in
Grate Diameter:
9-3/8 in
Grate Shape:
Round
Outlet Type:
Hub