Plastic Full Grate with Lift Handle
Fat Max™ Plastic Full Grate with Lift Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 512-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full grate with lift handle
- PVC
- Made in the USA
Documents
Specifications
- Collection:
- Fat Max™
- Drain Component Type:
- Grate
- Material:
- Plastic
- Material Type:
- PVC
- Trim Ring:
- No
- UPC:
- 739236302571