This product requires certification to purchase.

3 in. No Hub Cast Iron Floor Drain

You last purchased this on
 
Sioux Chief

Fat Max™ 3 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #S86023I
  • Item #3631194
  • Manufacturer Part #860-23I
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Fat Max™ 3 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #S86023I
  • Item #3631194
  • Manufacturer Part #860-23I
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
Fat Max™
Construction:
Non-Membrane
Drain Base Height:
6-3/4 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Cast Iron
Fits Pipe Size:
3 in
Grate Diameter:
9-1/4 in
Grate Shape:
Round
IAPMO Listed:
Yes
Outlet Type:
No Hub