This product requires certification to purchase.

3 in. Hub Plastic Floor Drain

You last purchased this on
 
Sioux Chief

FatMax™ 3 in. Hub Plastic Floor Drain

  • Fast #
  • Part #S8603PIS
  • Item #3108891
  • Manufacturer Part #860-3PIS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

FatMax™ 3 in. Hub Plastic Floor Drain

  • Fast #
  • Part #S8603PIS
  • Item #3108891
  • Manufacturer Part #860-3PIS
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.3-2001
ASTM:
ASTM D-2665
Collection:
FatMax™
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Cast Iron
Fits Pipe Size:
3 in
Grate Diameter:
9 in
Outlet Type:
Hub