This product requires certification to purchase.

4 in. Hub PVC Floor Drain with 9 in. Round Stainless Steel Grate

You last purchased this on
 
Sioux Chief

4 in. Hub PVC Floor Drain with 9 in. Round Stainless Steel Grate

  • Fast #
  • Part #S8604PZ
  • Item #3803505
  • Manufacturer Part #860-4PZ
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

4 in. Hub PVC Floor Drain with 9 in. Round Stainless Steel Grate

  • Fast #
  • Part #S8604PZ
  • Item #3803505
  • Manufacturer Part #860-4PZ
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications
  • Requires Certification

Specifications

Fits Pipe Size:
4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm