4 in. Hub Schedule 40 PVC Round Floor Sink with Ductile Iron Ring and Strainer in White
FatMax™ 4 in. Hub Schedule 40 PVC Round Floor Sink with Ductile Iron Ring and Strainer in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.7 2001
- ASTM:
- ASTM D-2665
- Adjustable:
- No
- Collection:
- FatMax™
- Drain Base Height:
- 6-3/4 in
- Drain Base Material:
- PVC
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- White
- IAPMO Listed:
- No
- Outlet Type:
- Hub
- UPC:
- 739236316011