This product requires certification to purchase.

2 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Finish Line™ 2 in. Inside Caulk Plastic Floor Drain

Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8322PNR
  • Item #3326532
  • Manufacturer Part #832-2PNR
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter with ABS coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Requires Certification

Specifications

Collection:
Finish Line™
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
2 in
Grate Diameter:
6-1/2 in
Grate Shape:
Round
Outlet Type:
Inside Caulk



Call for Pricing
Call for Pricing