This product requires certification to purchase.

2 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Finish Line™ 2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8332ANR
  • Item #3270003
  • Manufacturer Part #833-2ANR
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8332ANR
  • Item #3270003
  • Manufacturer Part #833-2ANR
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • ABS base adapter, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Collection:
Finish Line™
Construction:
Non-Membrane
Drain Base Height:
8-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
4 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Outlet Type:
Inside Caulk