This product requires certification to purchase.

2 in. No Hub Ductile Iron Floor Drain

Sioux Chief

Finish Line™ 2 in. No Hub Ductile Iron Floor Drain

  • Fast #
  • Part #S83225DNR
  • Item #4100552
  • Manufacturer Part #832-25DNR
5 out of 5 Customer Rating
Brand image
Sioux Chief

Finish Line™ 2 in. No Hub Ductile Iron Floor Drain

  • Fast #
  • Part #S83225DNR
  • Item #4100552
  • Manufacturer Part #832-25DNR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Ductile iron base adapter, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Vandal-resistant strainer
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Collection:
Finish Line™
Construction:
Non-Membrane
Drain Base Height:
4-3/8 in
Drain Base Material:
Ductile Iron
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
2 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Outlet Type:
No Hub
UPC:
739236381460