3 - 4 in. Inside Caulk Plastic Floor Drain
This product has been replaced by
Manufacturer Part #D50487
Finish Line™ 3 - 4 in. Inside Caulk Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1/2 in FIP thread for knockout connection
- Schedule 40 Hub Connection
- High-Impact Polymer Coring Plug
- Gray ABS Head Adapter or Coring Sleeve
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- Yes
- Collection:
- Finish Line™
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in - 4 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes