This product requires certification to purchase.

3 in. Inside Caulk Plastic Floor Drain

Sioux Chief

Finish Line™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S83235PF
  • Item #3631265
  • Manufacturer Part #832-35PF
5 out of 5 Customer Rating
Brand image
Sioux Chief

Finish Line™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S83235PF
  • Item #3631265
  • Manufacturer Part #832-35PF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter with ABS coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM D-2665, ASTM D-2661
Adjustable:
Yes
Collection:
Finish Line™
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Fits Pipe Size:
3 in - 4 in
Grate Shape:
Round
IAPMO Listed:
Yes
Outlet Type:
Inside Caulk
UPC:
739236306241