This product requires certification to purchase.

3 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Finish Line™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S83235PNR
  • Item #3631007
  • Manufacturer Part #832-35PNR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S83235PNR
  • Item #3631007
  • Manufacturer Part #832-35PNR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2 in FIP thread for knockout connection
  • Schedule 40 Hub Connection
  • High-Impact Polymer Coring Plug
  • Gray ABS Head Adapter or Coring Sleeve
  • Requires Certification

Specifications

ASME:
ASME A112.6.3
Adjustable:
Yes
Collection:
Finish Line™
Construction:
Non-Membrane
Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in - 4 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Outlet Type:
Hub
Trap Primer Connection:
Yes