This product requires certification to purchase.

4 in. Push Joint Ductile Iron Floor Drain

You last purchased this on
 
Sioux Chief

FinishLine™ 4 in. Push Joint Ductile Iron Floor Drain

  • Fast #
  • Part #S83264DF
  • Item #3631035
  • Manufacturer Part #832-64DF
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

FinishLine™ 4 in. Push Joint Ductile Iron Floor Drain

  • Fast #
  • Part #S83264DF
  • Item #3631035
  • Manufacturer Part #832-64DF
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Ductile iron base adapter with flexible push-joint gasket, ductile iron coring sleeve. Poly coring plug
  • Rough-in fixture for use with FinishLine finish fixtures
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
FinishLine™
Drain Base Height:
7-1/8 in
Drain Base Material:
Ductile Iron
Fits Pipe Size:
4 in
Outlet Type:
Push On
Trap Primer Connection:
Yes