This product requires certification to purchase.

4 in. Ductile Iron Adapter

You last purchased this on
 
Sioux Chief

Finish Line™ 4 in. Ductile Iron Adapter

  • Fast #
  • Part #S832EX4
  • Item #4307507
  • Manufacturer Part #832-EX4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 4 in. Ductile Iron Adapter

  • Fast #
  • Part #S832EX4
  • Item #4307507
  • Manufacturer Part #832-EX4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extension adapter for FinishLine finish fixtures
  • Installs between 4 in. finish fixture and coring sleeve
  • Ductile iron material works in both iron and ABS threads
  • Requires Certification

Specifications

Collection:
Finish Line™
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
4 in
End Connections:
MIPS
Material:
Ductile Iron
Product Type:
Adapter