4 in. Hub Plastic Cleanout
This product has been replaced by
Manufacturer Part #D50495
Finish Line™ 4 in. Hub Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 270-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High-impact polymer Coring plug
- Gray ABS Head adapter, coring sleeve
- Withstands light foot traffic
Specifications
- ASME:
- ASME A112.36.2M 2002
- Adjustable:
- Yes
- Collection:
- Finish Line™
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 4 in
- Material:
- Brass, Plastic
- Outlet Type:
- Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout