4 in. Hub Plastic Cleanout
This product has been replaced by
Manufacturer Part #C59105
Finish Line™ 4 in. Hub Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Patented design is adjustable both before and after the concrete pour
- PVC base adapter with polypro cleanout plug, ABS coring sleeve and head adapter. Poly coring plug
- Medium-duty cleanout cover for use in pedestrian traffic areas
Specifications
- ASME:
- ASME A112.36.2M 2002
- Adjustable:
- Yes
- Collection:
- Finish Line™
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 6-1/2 in
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 4 in
- Material:
- Brass, Plastic
- Outlet Type:
- Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout