4 in. Inside Caulk Plastic Cleanout
Finish Line™ 4 in. Inside Caulk Plastic Cleanout
Frequently Purchased Together
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- PVC base adapter with polypro cleanout plug, ABS coring sleeve and head adapter. Poly coring plug
- Medium-duty cleanout cover for use in pedestrian traffic areas
- Vandal-resistant cover
Specifications
- ASTM:
- ASTM D-2665
- Collection:
- Finish Line™
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Square
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Outlet Type:
- Inside Caulk
- Plug Included:
- No