4 in. No Hub Cast Iron Floor Drain
Finish Line™ 4 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Cast iron base adapter, ABS clamping collar and coring sleeve. Poly coring plug
- Rough-in fixture for use with FinishLine finish fixtures
Specifications
- Adjustable:
- No
- Collection:
- Finish Line™
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- UPC:
- 739236376237