This product requires certification to purchase.

4 in. No Hub Ductile Iron Cleanout

You last purchased this on
 
Sioux Chief

Finish Line™ 4 in. No Hub Ductile Iron Cleanout

Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 4 in. No Hub Ductile Iron Cleanout

  • Fast #
  • Part #S8344DHNR
  • Item #3270121
  • Manufacturer Part #834-4DHNR
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Finish cleanout fixture for use with FinishLine Rough-in fixtures
  • Ductile iron head adapter with medium-duty cleanout cover for use in pedestrian traffic areas
  • Withstands light foot traffic
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M
Adjustable:
Yes
Collection:
Finish Line™
Cover Material:
Nickel Bronze
Cover Shape:
Round
Drain Base Height:
4-1/2 in
Drain Base Material:
Ductile Iron
Fits Pipe Size:
4 in
IAPMO Listed:
Yes
Material:
Nickel Bronze
Outlet Type:
No Hub
Plug Diameter:
6-1/2 in
Plug Included:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing