4 in. Push On Ductile Iron Floor Drain
Finish Line™ 4 in. Push On Ductile Iron Floor Drain
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Ductile iron base adapter with flexible push-joint gasket, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Specifications
- Adjustable:
- Yes
- Collection:
- Finish Line™
- Construction:
- Non-Membrane
- Drain Base Height:
- 7-1/8 in
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Outlet Type:
- Push On