This product requires certification to purchase.

6 in. No Hub Ductile Iron Cleanout

You last purchased this on
 
Sioux Chief

Finish Line™ 6 in. No Hub Ductile Iron Cleanout

  • Fast #
  • Part #S8346DF
  • Item #4145461
  • Manufacturer Part #834-6DF
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 6 in. No Hub Ductile Iron Cleanout

  • Fast #
  • Part #S8346DF
  • Item #4145461
  • Manufacturer Part #834-6DF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Finish cleanout fixture for use with finish line rough-in fixtures
  • Ductile iron head adapter with heavy-duty cleanout cover for use in heavy traffic areas
  • Withstands light foot traffic
  • Ductile iron cover for use in heavy-duty applications
  • Adjustable after The Pour
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M 2002
Adjustable:
Yes
Collection:
Finish Line™
Cover Material:
Ductile Iron
Cover Shape:
Round
Drain Base Height:
5-3/8 in
Drain Base Material:
Ductile Iron
Fits Pipe Size:
6 in
Material:
Brass, Plastic
Outlet Type:
No Hub
Plug Diameter:
6 in
Plug Included:
Yes
Product Type:
Cleanout