This product requires certification to purchase.

2 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Finish Line™ 2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S83225ANR
  • Item #3631201
  • Manufacturer Part #832-25ANR
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S83225ANR
  • Item #3631201
  • Manufacturer Part #832-25ANR
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • ABS base adapter with ABS coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Collection:
Finish Line™
Construction:
Non-Membrane
Drain Base Height:
4-3/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
2 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Outlet Type:
Inside Caulk