No Hub Ductile Iron Floor Drain
Finish Line™ No Hub Ductile Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Finish drain fixture for use with FinishLine Rough-in fixtures
- Ductile iron head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
- Vandal-resistant strainer
Specifications
- ASTM:
- ASTM D-2665, ASTM D-2661
- Adjustable:
- Yes
- Collection:
- Finish Line™
- Construction:
- Non-Membrane
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Bronze/Brass
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Outlet Type:
- No Hub
- UPC:
- 739236379511