No Hub Plastic Floor Drain
Finish Line™ No Hub Plastic Floor Drain
Frequently Purchased Together
Product Details
Product Details
- Finish drain fixture for use with FinishLine Rough-in fixtures
- Ductile iron head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
- Withstands light foot traffic
Specifications
- ASME:
- ASME A112.6.3-2001
- Collection:
- Finish Line™
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Plastic
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub