This product requires certification to purchase.

You last purchased this on
 
Sioux Chief

Finish Line™

  • Fast #
  • Part #S863FA
  • Item #3271160
  • Manufacturer Part #863-FA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Finish Line™

  • Fast #
  • Part #S863FA
  • Item #3271160
  • Manufacturer Part #863-FA
5 out of 5 Customer Rating

X Points
Color Finish Name: Nickel Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 525
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to prevent splashing and direct waste into floor drain
  • Vandal-resistant installation
  • Screws included
  • Requires Certification

Specifications

Collection:
Finish Line™
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Diameter:
4 in
Drain Component Type:
Condensate Funnel
Fits Pipe Size:
2 in
Material:
Aluminum
Trim Ring:
No